Motion
04328183

Made in USA
04328183

0 to 100 Durometer Portable Dial Hardness Tester Accurate to 0.5 Points, Type A Scale
Mi Item #11676186
MFR #04328183
Price$1,227.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
04328183

0 to 100 Durometer Portable Dial Hardness Tester Accurate to 0.5 Points, Type A Scale
Mi Item #11676186
MFR #04328183

Mfr description
04328183 04328183 STD MODEL A TYPE WITH
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,227.70/each

Specifications

Details

  • Accuracy
    0.50 pt
  • Maximum Hardness
    100 Durometer
  • Minimum Hardness
    0 Durometer
  • Scale Type
    Type A
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)