Motion
04328191

Made in USA
04328191

0 to 100 Durometer Portable Dial Hardness Tester Accurate to 0.5 Points, Type D Scale
Mi Item #11676187
MFR #04328191
Price$1,147.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
04328191

0 to 100 Durometer Portable Dial Hardness Tester Accurate to 0.5 Points, Type D Scale
Mi Item #11676187
MFR #04328191

Mfr description
04328191 04328191 STD MODEL D TYPE WITH
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,147.40/each

Specifications

Details

  • Accuracy
    0.50 pt
  • Maximum Hardness
    100 Durometer
  • Minimum Hardness
    0 Durometer
  • Scale Type
    Type D
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)