Motion
04352407

Made in USA
04352407

#4-40 x 3' Low Carbon Steel Threaded Rod - Right Hand Thread, Zinc Plated Finish, UNC
MI ITEM #11676210
MFR #04352407
Price$19.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
04352407

#4-40 x 3' Low Carbon Steel Threaded Rod - Right Hand Thread, Zinc Plated Finish, UNC
MI ITEM #11676210
MFR #04352407

Mfr description
04352407 04352407 4-40 NC ZINC PLATED 3'
  • Low carbon steel is a soft, durable material that is economical and easy to shape
  • It is commonly used for general purpose applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$19.25/each

Specifications

Dimensions

  • Length
    3 ft
  • Thread Size
    #4-40

Details

  • Finish Coating
    Zinc-Plated
  • Material
    Low Carbon Steel
  • Thread Direction
    Right Hand

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)