Motion
04352555

Made in USA
04352555

9/16-12 x 6' Low Carbon Steel Threaded Rod - Right Hand Thread, Zinc Plated Finish, UNC
MI ITEM #11676216
MFR #04352555
Price$28.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
04352555

9/16-12 x 6' Low Carbon Steel Threaded Rod - Right Hand Thread, Zinc Plated Finish, UNC
MI ITEM #11676216
MFR #04352555

Mfr description
04352555 04352555 9/16"-12NC ZINCPLTED6'
  • Low carbon steel is a soft, durable material that is economical and easy to shape
  • It is commonly used for general purpose applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$28.55/each

Specifications

Dimensions

  • Length
    6 ft
  • Thread Size
    9/16-12

Details

  • Finish Coating
    Zinc-Plated
  • Material
    Low Carbon Steel
  • Thread Direction
    Right Hand

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)