Motion
04352852

Made in USA
04352852

1/4-20 x 2' Low Carbon Steel Threaded Rod - Right Hand Thread, Oil Finish, UNC
Mi Item #11676220
MFR #04352852
Price$1.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
04352852

1/4-20 x 2' Low Carbon Steel Threaded Rod - Right Hand Thread, Oil Finish, UNC
Mi Item #11676220
MFR #04352852

Mfr description
04352852 04352852 1/4"-20 NC OILFINISH2'
  • Low carbon steel is a soft, durable material that is economical and easy to shape
  • It is commonly used for general purpose applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.83/each

Specifications

Dimensions

  • Length
    2 ft
  • Thread Size
    1/4-20

Details

  • Finish Coating
    Oil Finish
  • Material
    Low Carbon Steel
  • Thread Direction
    Right Hand
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)