Motion
04352860

Made in USA
04352860

Threaded Rod - Low Carbon Steel Material, Right Hand, 5/16-18 Thread size, 2 ft Length
Mi Item #11676221
MFR #04352860
Price$2.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
04352860

Threaded Rod - Low Carbon Steel Material, Right Hand, 5/16-18 Thread size, 2 ft Length
Mi Item #11676221
MFR #04352860

Mfr description
04352860 04352860 5-16"-18NC OILFINISH2'
  • Low carbon steel is a soft, durable material that is economical and easy to shape
  • It is commonly used for general purpose applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.63/each

Specifications

Dimensions

  • Diameter
    5/16 in
  • Length
    2 ft
  • Thread Size
    5/16-18

Details

  • Additional Details
    This Product Can Expose You To Materials And/Or Chemicals Which Are Known To The State Of California To Cause Cancer And/Or Reproductive Harm
  • Finish Coating
    Oil Finish
  • Material
    Low Carbon Steel
  • Material Specification
    36
  • Thread Direction
    Right Hand
  • Thread Pitch Type
    Coarse
  • Thread Type
    UNC
  • Type
    General Purpose Threaded Rod
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)