Motion
04353074

Made in USA
04353074

9/16-12 x 3' Low Carbon Steel Threaded Rod - Right Hand Thread, Oil Finish, UNC
Mi Item #11676235
MFR #04353074
Price$14.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
04353074

9/16-12 x 3' Low Carbon Steel Threaded Rod - Right Hand Thread, Oil Finish, UNC
Mi Item #11676235
MFR #04353074

Mfr description
04353074 04353074 9/16"-12NC OILFINISH3'
  • Low carbon steel is a soft, durable material that is economical and easy to shape
  • It is commonly used for general purpose applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.68/each

Specifications

Dimensions

  • Length
    3 ft
  • Thread Size
    9/16-12

Details

  • Finish Coating
    Oil Finish
  • Material
    Low Carbon Steel
  • Thread Direction
    Right Hand
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)