1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
04354221
1-14 x 2' Low Carbon Steel Threaded Rod - Right Hand Thread, Zinc Plated Finish, UNF
Mi Item #
11676251
MFR #
04354221
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Made in USA 04354221
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
04354221
1-14 x 2' Low Carbon Steel Threaded Rod - Right Hand Thread, Zinc Plated Finish, UNF
Mi Item #
11676251
MFR #
04354221
Mfr description
04354221 04354221 1"-14ZINC SAE 2' THREA
Low carbon steel is a soft, durable material that is economical and easy to shape
It is commonly used for general purpose applications.
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Length
2 ft
Thread Size
1-14
Details
Finish Coating
Zinc-Plated
Material
Low Carbon Steel
Thread Direction
Right Hand
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items