Motion
04354312

Made in USA
04354312

1/4-28 x 2' Low Carbon Steel Threaded Rod - Right Hand Thread, Oil Finish, UNF
Mi Item #11676256
MFR #04354312
Price$2.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
04354312

1/4-28 x 2' Low Carbon Steel Threaded Rod - Right Hand Thread, Oil Finish, UNF
Mi Item #11676256
MFR #04354312

Mfr description
04354312 04354312 1/4"-28SAE OIL FIN. 2'
  • Low carbon steel is a soft, durable material that is economical and easy to shape
  • It is commonly used for general purpose applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.33/each

Specifications

Dimensions

  • Length
    2 ft
  • Thread Size
    1/4-28

Details

  • Finish Coating
    Oil Finish
  • Material
    Low Carbon Steel
  • Thread Direction
    Right Hand
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)