Motion
04354338

Made in USA
04354338

3/8-24 x 2' Low Carbon Steel Threaded Rod - Right Hand Thread, Oil Finish, UNF
MI ITEM #11676258
MFR #04354338
List Price$3.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
04354338

3/8-24 x 2' Low Carbon Steel Threaded Rod - Right Hand Thread, Oil Finish, UNF
MI ITEM #11676258
MFR #04354338

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$3.13/each for your price

Overview

Mfr description
04354338 04354338 3/8"-24SAE OIL FIN. 2'
  • Low carbon steel is a soft, durable material that is economical and easy to shape
  • It is commonly used for general purpose applications.

Specifications

  • Finish Coating
    Oil Finish
  • Length
    2 ft
  • Material
    Low Carbon Steel
  • Thread Direction
    Right Hand
  • Thread Size
    3/8-24

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text