Motion
04355137

Made in USA
04355137

#8-32 x 3' Stainless Steel Threaded Rod - Right Hand Thread, UNC
MI ITEM #11676277
MFR #04355137
Price$28.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
04355137

#8-32 x 3' Stainless Steel Threaded Rod - Right Hand Thread, UNC
MI ITEM #11676277
MFR #04355137

Mfr description
04355137 04355137 8-32NCX3' 304SS THREAD
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$28.33/each

Specifications

Dimensions

  • Length
    3 ft

Details

  • Material
    Stainless Steel
  • Material Specification
    18-8
  • Thread Direction
    Right Hand

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)