Motion
04355152

Made in USA
04355152

7/16-14 x 6' Stainless Steel Threaded Rod - Right Hand Thread, UNC
Mi Item #11676279
MFR #04355152
Price$35.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
04355152

7/16-14 x 6' Stainless Steel Threaded Rod - Right Hand Thread, UNC
Mi Item #11676279
MFR #04355152

Mfr description
04355152 04355152 7/16-14X6' 304SS THREA
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$35.15/each

Specifications

Dimensions

  • Length
    6 ft
  • Thread Size
    7/16-14

Details

  • Material
    Stainless Steel
  • Material Specification
    18-8
  • Thread Direction
    Right Hand
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)