Motion
04355186

Made in USA
04355186

3/8-16 x 3' Low Carbon Steel Threaded Rod - Right Hand Thread, Hot-Dipped Galvanized Finish, UNC
Mi Item #11676280
MFR #04355186
Price$18.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
04355186

3/8-16 x 3' Low Carbon Steel Threaded Rod - Right Hand Thread, Hot-Dipped Galvanized Finish, UNC
Mi Item #11676280
MFR #04355186

Mfr description
04355186 04355186 3/8"-16 HOTDIPEDGALV3'
  • Low carbon steel is a soft, durable material that is economical and easy to shape
  • It is commonly used for general purpose applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18.03/each

Specifications

Dimensions

  • Length
    3 ft

Details

  • Finish Coating
    Hot-Dipped Galvanized
  • Material
    Low Carbon Steel
  • Thread Direction
    Right Hand
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)