Motion
04355517

Made in USA
04355517

#10-32 x 2' Brass Threaded Rod - Right Hand Thread, UNF
MI ITEM #11676289
MFR #04355517
Price$16.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
04355517

#10-32 x 2' Brass Threaded Rod - Right Hand Thread, UNF
MI ITEM #11676289
MFR #04355517

Mfr description
04355517 04355517 10-32NC BRASS 2' THREA
  • Brass is an alloy of copper and zinc that is durable, nonmagnetic and conductive.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$16.58/each

Specifications

Dimensions

  • Length
    2 ft
  • Thread Size
    #10-32

Details

  • Material
    Brass
  • Thread Direction
    Right Hand

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)