Motion
04355574

Made in USA
04355574

#4-40 x 3' Brass Threaded Rod - Right Hand Thread, UNC
Mi Item #11676295
MFR #04355574
Price$14.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
04355574

#4-40 x 3' Brass Threaded Rod - Right Hand Thread, UNC
Mi Item #11676295
MFR #04355574

Mfr description
04355574 04355574 4-40 NC BRASS 3' THREA
  • Brass is an alloy of copper and zinc that is durable, nonmagnetic and conductive.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.98/each

Specifications

Dimensions

  • Length
    3 ft
  • Thread Size
    #4-40

Details

  • Material
    Brass
  • Thread Direction
    Right Hand
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)