Motion
04355632

Made in USA
04355632

#8-32 x 6' Brass Threaded Rod - Right Hand Thread, UNC
MI ITEM #11676300
MFR #04355632
Price$36.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
04355632

#8-32 x 6' Brass Threaded Rod - Right Hand Thread, UNC
MI ITEM #11676300
MFR #04355632

Mfr description
04355632 04355632 8-32NC BRASS 6' THREAD
  • Brass is an alloy of copper and zinc that is durable, nonmagnetic and conductive.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$36.00/each

Specifications

Dimensions

  • Length
    6 ft
  • Thread Size
    #8-32

Details

  • Material
    Brass
  • Thread Direction
    Right Hand

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)