Overview
Mfr description
04355673 04355673 1'-8 NC BRASS 3' THREA
- Brass is an alloy of copper and zinc that is durable, nonmagnetic and conductive.
Specifications
- Length3 ft
- Thread Size1-8
- MaterialBrass
- Thread DirectionRight Hand
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data