1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
04355749
1° 1/8" Small End Diam, 1" LOC, 3 Flute High Speed Steel Tapered Ball End Mill - 2-7/8" OAL, 3/8" Shank Diam, Centercutting
MI ITEM #
11676307
MFR #
04355749
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Cutting Tools
Milling
Tapered End Mills
Made in USA 04355749
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
04355749
1° 1/8" Small End Diam, 1" LOC, 3 Flute High Speed Steel Tapered Ball End Mill - 2-7/8" OAL, 3/8" Shank Diam, Centercutting
MI ITEM #
11676307
MFR #
04355749
Mfr description
04355749 04355749 1D 1/16R X3/8X1X2-7/8
High Speed Steel (HSS) provides good wear resistance
It is commonly used for general purpose applications on both ferrous and nonferrous materials.
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Length of Cut
1 in
Nose Radius
1/16 in
Overall Length
2-7/8 in
Shank Diameter
3/8 in
Small End Diameter
1/8 in
Details
Center Cutting
Yes
End Type
Ball
Material
High Speed Steel
Number Of Flutes
3
Taper Angle Per Side
1.00
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items