Motion
04355830

Made in USA
04355830

2° 3/32" Small End Diam, 3/4" LOC, 3 Flute High Speed Steel Tapered Ball End Mill - 2-1/2" OAL, 3/8" Shank Diam, Centercutting
MI ITEM #11676316
MFR #04355830
List Price$62.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
04355830

2° 3/32" Small End Diam, 3/4" LOC, 3 Flute High Speed Steel Tapered Ball End Mill - 2-1/2" OAL, 3/8" Shank Diam, Centercutting
MI ITEM #11676316
MFR #04355830

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$62.20/each for your price

Overview

Mfr description
04355830 04355830 2D 3/64R X3/8X3/4X2.5
  • High Speed Steel (HSS) provides good wear resistance
  • It is commonly used for general purpose applications on both ferrous and nonferrous materials.

Specifications

  • Taper Angle Per Side
    2.00
  • Length of Cut
    3/4 in
  • Number Of Flutes
    3
  • Shank Diameter
    3/8 in
  • Overall Length
    2-1/2 in
  • Center Cutting
    Yes
  • End Type
    Ball
  • Material
    High Speed Steel
  • Nose Radius
    3/64 in
  • Small End Diameter
    3/32 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought