Motion
04355855

Made in USA
04355855

2° 1/8" Small End Diam, 1-1/4" LOC, 3 Flute High Speed Steel Tapered Ball End Mill - 3-1/8" OAL, 3/8" Shank Diam, Centercutting
MI ITEM #11676318
MFR #04355855
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
04355855

2° 1/8" Small End Diam, 1-1/4" LOC, 3 Flute High Speed Steel Tapered Ball End Mill - 3-1/8" OAL, 3/8" Shank Diam, Centercutting
MI ITEM #11676318
MFR #04355855

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
04355855 04355855 2D 1/16R X 3/8X1-1/4 U
  • High Speed Steel (HSS) provides good wear resistance
  • It is commonly used for general purpose applications on both ferrous and nonferrous materials.

Specifications

  • Taper Angle Per Side
    2.00
  • Length of Cut
    1-1/4 in
  • Number Of Flutes
    3
  • Shank Diameter
    3/8 in
  • Overall Length
    3-1/8 in
  • Center Cutting
    Yes
  • End Type
    Ball
  • Material
    High Speed Steel
  • Nose Radius
    1/16 in
  • Small End Diameter
    1/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought