1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
04355863
2° 1/8" Small End Diam, 2" LOC, 3 Flute High Speed Steel Tapered Ball End Mill - 3-7/8" OAL, 3/8" Shank Diam, Centercutting
MI ITEM #
11676319
MFR #
04355863
Price
$95.45
/each
Qty
Add to Cart
Previous Page
Home
Cutting Tools
Milling
Tapered End Mills
Made in USA 04355863
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
04355863
2° 1/8" Small End Diam, 2" LOC, 3 Flute High Speed Steel Tapered Ball End Mill - 3-7/8" OAL, 3/8" Shank Diam, Centercutting
MI ITEM #
11676319
MFR #
04355863
Mfr description
04355863 04355863 2D 1/16R X3/8X2X3-7/8
High Speed Steel (HSS) provides good wear resistance
It is commonly used for general purpose applications on both ferrous and nonferrous materials.
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$95
.45
/each
Add to Cart
Specifications
Dimensions
Length of Cut
2 in
Nose Radius
1/16 in
Overall Length
3-7/8 in
Shank Diameter
3/8 in
Small End Diameter
1/8 in
Details
Center Cutting
Yes
End Type
Ball
Material
High Speed Steel
Number Of Flutes
3
Taper Angle Per Side
2.00
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items