Motion
04355871

Made in USA
04355871

2° 3/16" Small End Diam, 3/4" LOC, 3 Flute High Speed Steel Tapered Ball End Mill - 2-1/2" OAL, 3/8" Shank Diam, Centercutting
Mi Item #11676320
MFR #04355871
Price$63.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
04355871

2° 3/16" Small End Diam, 3/4" LOC, 3 Flute High Speed Steel Tapered Ball End Mill - 2-1/2" OAL, 3/8" Shank Diam, Centercutting
Mi Item #11676320
MFR #04355871

Mfr description
04355871 04355871 2D 3/32R X3/8X3/4X2.5
  • High Speed Steel (HSS) provides good wear resistance
  • It is commonly used for general purpose applications on both ferrous and nonferrous materials.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$63.03/each

Specifications

Dimensions

  • Length of Cut
    3/4 in
  • Nose Radius
    3/32 in
  • Overall Length
    2-1/2 in
  • Shank Diameter
    3/8 in
  • Small End Diameter
    3/16 in

Details

  • Center Cutting
    Yes
  • End Type
    Ball
  • Material
    High Speed Steel
  • Number Of Flutes
    3
  • Taper Angle Per Side
    2.00
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)