Motion
04355954

Made in USA
04355954

3° 3/32" Small End Diam, 3/4" LOC, 3 Flute High Speed Steel Tapered Ball End Mill - 2-7/8" OAL, 3/8" Shank Diam, Centercutting
MI ITEM #11676328
MFR #04355954
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
04355954

3° 3/32" Small End Diam, 3/4" LOC, 3 Flute High Speed Steel Tapered Ball End Mill - 2-7/8" OAL, 3/8" Shank Diam, Centercutting
MI ITEM #11676328
MFR #04355954

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
04355954 04355954 3D 3/64R X 3/8 X3 /4 U
  • High Speed Steel (HSS) provides good wear resistance
  • It is commonly used for general purpose applications on both ferrous and nonferrous materials.

Specifications

  • Taper Angle Per Side
    3.00
  • Length of Cut
    3/4 in
  • Number Of Flutes
    3
  • Shank Diameter
    3/8 in
  • Overall Length
    2-7/8 in
  • Center Cutting
    Yes
  • End Type
    Ball
  • Material
    High Speed Steel
  • Nose Radius
    3/64 in
  • Small End Diameter
    3/32 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text