Motion
04356036

Made in USA
04356036

3° 1/8" Small End Diam, 3" LOC, 3 Flute High Speed Steel Tapered Ball End Mill - 5" OAL, 1/2" Shank Diam, Centercutting
MI ITEM #11676335
MFR #04356036
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
04356036

3° 1/8" Small End Diam, 3" LOC, 3 Flute High Speed Steel Tapered Ball End Mill - 5" OAL, 1/2" Shank Diam, Centercutting
MI ITEM #11676335
MFR #04356036

Mfr description
04356036 04356036 3D 1/16R X1/2X3X5 USA
  • High Speed Steel (HSS) provides good wear resistance
  • It is commonly used for general purpose applications on both ferrous and nonferrous materials.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length of Cut
    3 in
  • Nose Radius
    1/16 in
  • Overall Length
    5 in
  • Shank Diameter
    1/2 in
  • Small End Diameter
    1/8 in

Details

  • Center Cutting
    Yes
  • End Type
    Ball
  • Material
    High Speed Steel
  • Number Of Flutes
    3
  • Taper Angle Per Side
    3.00

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)