Specifications
Dimensions
- Length of Cut3/4 in
- Nose Radius3/32 in
- Overall Length2-1/2 in
- Shank Diameter3/8 in
- Small End Diameter3/16 in
Details
- Center CuttingYes
- End TypeBall
- MaterialHigh Speed Steel
- Number Of Flutes3
- Taper Angle Per Side3.00