Motion
04356119

Made in USA
04356119

3° 3/8" Small End Diam, 1-1/4" LOC, 3 Flute High Speed Steel Tapered Ball End Mill - 3-1/8" OAL, 1/2" Shank Diam, Centercutting
MI ITEM #11676343
MFR #04356119
Price$96.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
04356119

3° 3/8" Small End Diam, 1-1/4" LOC, 3 Flute High Speed Steel Tapered Ball End Mill - 3-1/8" OAL, 1/2" Shank Diam, Centercutting
MI ITEM #11676343
MFR #04356119

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$96.22/each

Specifications

Dimensions

  • Length of Cut
    1-1/4 in
  • Nose Radius
    3/16 in
  • Overall Length
    3-1/8 in
  • Shank Diameter
    1/2 in
  • Small End Diameter
    3/8 in

Details

  • Center Cutting
    Yes
  • End Type
    Ball
  • Material
    High Speed Steel
  • Number Of Flutes
    3
  • Taper Angle Per Side
    3.00

Overview

Mfr description
04356119 04356119 3D 3/16R X 1/2 X 1-1/4
  • High Speed Steel (HSS) provides good wear resistance
  • It is commonly used for general purpose applications on both ferrous and nonferrous materials.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought