Motion
04356143

Made in USA
04356143

5° 1/16" Small End Diam, 1/2" LOC, 3 Flute High Speed Steel Tapered Ball End Mill - 2-5/8" OAL, 3/8" Shank Diam, Centercutting
MI ITEM #11676346
MFR #04356143
List Price$66.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
04356143

5° 1/16" Small End Diam, 1/2" LOC, 3 Flute High Speed Steel Tapered Ball End Mill - 2-5/8" OAL, 3/8" Shank Diam, Centercutting
MI ITEM #11676346
MFR #04356143

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$66.83/each for your price

Overview

Mfr description
04356143 04356143 5D 1/32R X 3/8 X 1/2 U
  • High Speed Steel (HSS) provides good wear resistance
  • It is commonly used for general purpose applications on both ferrous and nonferrous materials.

Specifications

  • Taper Angle Per Side
    5.00
  • Length of Cut
    1/2 in
  • Number Of Flutes
    3
  • Shank Diameter
    3/8 in
  • Overall Length
    2-5/8 in
  • Center Cutting
    Yes
  • End Type
    Ball
  • Material
    High Speed Steel
  • Nose Radius
    1/32 in
  • Small End Diameter
    1/16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought