Overview
Mfr description
04356168 04356168 5D 3/64R X 3/8 X 1-1/2
- High Speed Steel (HSS) provides good wear resistance
- It is commonly used for general purpose applications on both ferrous and nonferrous materials.
Specifications
- Taper Angle Per Side5.00
- Length of Cut1-1/2 in
- Number Of Flutes3
- Shank Diameter3/8 in
- Overall Length3-1/4 in
- Center CuttingYes
- End TypeBall
- MaterialHigh Speed Steel
- Nose Radius3/64 in
- Small End Diameter3/32 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data