Motion
04356291

Made in USA
04356291

5° 1/4" Small End Diam, 3-1/4" LOC, 3 Flute High Speed Steel Tapered Ball End Mill - 5-1/2" OAL, 3/4" Shank Diam, Centercutting
MI ITEM #11676361
MFR #04356291
List Price$212.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
04356291

5° 1/4" Small End Diam, 3-1/4" LOC, 3 Flute High Speed Steel Tapered Ball End Mill - 5-1/2" OAL, 3/4" Shank Diam, Centercutting
MI ITEM #11676361
MFR #04356291

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$212.70/each for your price

Overview

Mfr description
04356291 04356291 5D 1/8R X 3/4 X 3-1/4
  • High Speed Steel (HSS) provides good wear resistance
  • It is commonly used for general purpose applications on both ferrous and nonferrous materials.

Specifications

  • Taper Angle Per Side
    5.00
  • Length of Cut
    3-1/4 in
  • Number Of Flutes
    3
  • Shank Diameter
    3/4 in
  • Overall Length
    5-1/2 in
  • Center Cutting
    Yes
  • End Type
    Ball
  • Material
    High Speed Steel
  • Nose Radius
    1/8 in
  • Small End Diameter
    1/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought