Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
04356416

7° 1/8" Small End Diam, 2" LOC, 3 Flute High Speed Steel Tapered Ball End Mill - 4-1/8" OAL, 5/8" Shank Diam, Centercutting
MI ITEM #11676373
MFR #04356416

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
04356416 04356416 7D 1/16R X5/8X2X4-1/8
  • High Speed Steel (HSS) provides good wear resistance
  • It is commonly used for general purpose applications on both ferrous and nonferrous materials.

Specifications

  • Taper Angle Per Side
    7.00
  • Length of Cut
    2 in
  • Number Of Flutes
    3
  • Shank Diameter
    5/8 in
  • Overall Length
    4-1/8 in
  • Center Cutting
    Yes
  • End Type
    Ball
  • Material
    High Speed Steel
  • Nose Radius
    1/16 in
  • Small End Diameter
    1/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought