Motion
04356432

Made in USA
04356432

7° 1/4" Small End Diam, 3/4" LOC, 3 Flute High Speed Steel Tapered Ball End Mill - 2-1/2" OAL, 1/2" Shank Diam, Centercutting
Mi Item #11676375
MFR #04356432
Price$82.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
04356432

7° 1/4" Small End Diam, 3/4" LOC, 3 Flute High Speed Steel Tapered Ball End Mill - 2-1/2" OAL, 1/2" Shank Diam, Centercutting
Mi Item #11676375
MFR #04356432

Mfr description
04356432 04356432 7D 1/8R X1/2X3/4X2-1/2
  • High Speed Steel (HSS) provides good wear resistance
  • It is commonly used for general purpose applications on both ferrous and nonferrous materials.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$82.68/each

Specifications

Dimensions

  • Length of Cut
    3/4 in
  • Nose Radius
    1/8 in
  • Overall Length
    2-1/2 in
  • Shank Diameter
    1/2 in
  • Small End Diameter
    1/4 in

Details

  • Center Cutting
    Yes
  • End Type
    Ball
  • Material
    High Speed Steel
  • Number Of Flutes
    3
  • Taper Angle Per Side
    7.00
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)