Motion
04356465

Made in USA
04356465

7° 1/4" Small End Diam, 4" LOC, 3 Flute High Speed Steel Tapered Ball End Mill - 6-1/2" OAL, 1" Shank Diam, Centercutting
MI ITEM #11676378
MFR #04356465
List Price$359.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
04356465

7° 1/4" Small End Diam, 4" LOC, 3 Flute High Speed Steel Tapered Ball End Mill - 6-1/2" OAL, 1" Shank Diam, Centercutting
MI ITEM #11676378
MFR #04356465

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$359.13/each for your price

Overview

Mfr description
04356465 04356465 7D 1/8R X1X4X6-1/2 USA
  • High Speed Steel (HSS) provides good wear resistance
  • It is commonly used for general purpose applications on both ferrous and nonferrous materials.

Specifications

  • Taper Angle Per Side
    7.00
  • Length of Cut
    4 in
  • Number Of Flutes
    3
  • Shank Diameter
    1 in
  • Overall Length
    6-1/2 in
  • Center Cutting
    Yes
  • End Type
    Ball
  • Material
    High Speed Steel
  • Nose Radius
    1/8 in
  • Small End Diameter
    1/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought