Motion
04356507

Made in USA
04356507

7° 1/2" Small End Diam, 2-1/4" LOC, 3 Flute High Speed Steel Tapered Ball End Mill - 4-3/4" OAL, 1" Shank Diam, Centercutting
MI ITEM #11676382
MFR #04356507
List Price$259.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
04356507

7° 1/2" Small End Diam, 2-1/4" LOC, 3 Flute High Speed Steel Tapered Ball End Mill - 4-3/4" OAL, 1" Shank Diam, Centercutting
MI ITEM #11676382
MFR #04356507

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$259.40/each for your price

Overview

Mfr description
04356507 04356507 7D 1/4R X1X2-1/4X4-3/4
  • High Speed Steel (HSS) provides good wear resistance
  • It is commonly used for general purpose applications on both ferrous and nonferrous materials.

Specifications

  • Taper Angle Per Side
    7.00
  • Length of Cut
    2-1/4 in
  • Number Of Flutes
    3
  • Shank Diameter
    1 in
  • Overall Length
    4-3/4 in
  • Center Cutting
    Yes
  • End Type
    Ball
  • Material
    High Speed Steel
  • Nose Radius
    1/4 in
  • Small End Diameter
    1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought