Motion
04356572

Made in USA
04356572

10° 1/4" Small End Diam, 2-1/4" LOC, 4 Flute High Speed Steel Tapered Ball End Mill - 4-1/4" OAL, 3/4" Shank Diam, Centercutting
Mi Item #11676389
MFR #04356572
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
04356572

10° 1/4" Small End Diam, 2-1/4" LOC, 4 Flute High Speed Steel Tapered Ball End Mill - 4-1/4" OAL, 3/4" Shank Diam, Centercutting
Mi Item #11676389
MFR #04356572

Mfr description
04356572 04356572 10D 1/8R X 3/4 X 2-1/4
  • High Speed Steel (HSS) provides good wear resistance
  • It is commonly used for general purpose applications on both ferrous and nonferrous materials.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length of Cut
    2-1/4 in
  • Nose Radius
    1/8 in
  • Overall Length
    4-1/4 in
  • Shank Diameter
    3/4 in
  • Small End Diameter
    1/4 in

Details

  • Center Cutting
    Yes
  • End Type
    Ball
  • Material
    High Speed Steel
  • Number Of Flutes
    4
  • Taper Angle Per Side
    10.00
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)