Motion
04356648

Made in USA
04356648

20° 1/8" Small End Diam, 1" LOC, 4 Flute High Speed Steel Tapered Ball End Mill - 3" OAL, 1/2" Shank Diam, Centercutting
MI ITEM #11676396
MFR #04356648
List Price$193.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
04356648

20° 1/8" Small End Diam, 1" LOC, 4 Flute High Speed Steel Tapered Ball End Mill - 3" OAL, 1/2" Shank Diam, Centercutting
MI ITEM #11676396
MFR #04356648

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$193.05/each for your price

Overview

Mfr description
04356648 04356648 20D 1/16R X 1/2 X 1 US
  • High Speed Steel (HSS) provides good wear resistance
  • It is commonly used for general purpose applications on both ferrous and nonferrous materials.

Specifications

  • Taper Angle Per Side
    20.00
  • Length of Cut
    1 in
  • Number Of Flutes
    4
  • Shank Diameter
    1/2 in
  • Overall Length
    3 in
  • Center Cutting
    Yes
  • End Type
    Ball
  • Material
    High Speed Steel
  • Nose Radius
    1/16 in
  • Small End Diameter
    1/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text