Motion
04356663

Made in USA
04356663

30° 1/8" Small End Diam, 1" LOC, 4 Flute High Speed Steel Tapered Ball End Mill - Uncoated, 3-1/8" OAL, 1/2" Shank Diam, Spiral Flute, Centercutting
MI ITEM #11676397
MFR #04356663
Price$282.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
04356663

30° 1/8" Small End Diam, 1" LOC, 4 Flute High Speed Steel Tapered Ball End Mill - Uncoated, 3-1/8" OAL, 1/2" Shank Diam, Spiral Flute, Centercutting
MI ITEM #11676397
MFR #04356663

Mfr description
04356663 04356663 30D 1/16R X 1/2 X 1 US
  • High Speed Steel (HSS) provides good wear resistance
  • It is commonly used for general purpose applications on both ferrous and nonferrous materials
  • Uncoated tools do not feature supportive treatments on the cutting edge
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$282.80/each

Specifications

Dimensions

  • Length of Cut
    1 in
  • Nose Radius
    1/16 in
  • Overall Length
    3-1/8 in
  • Shank Diameter
    1/2 in
  • Small End Diameter
    1/8 in

Details

  • Center Cutting
    Yes
  • End Type
    Ball
  • Finish Coating
    Uncoated
  • Flute Direction
    Right Hand
  • Flute Type
    Spiral
  • Material
    High Speed Steel
  • Number Of Flutes
    4
  • Taper Angle Per Side
    30.00

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)