Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
04402160

3/8-16 UNC 3B 3 Flute Bright Finish Solid Carbide Spiral Point Tap, Plug Chamfer, Right Hand Thread, 2-15/16" OAL, 1-1/4" Thread Length, 0.381" Shank Diam, H3
MI ITEM #11676411
MFR #04402160

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
04402160 04402160 3/8-16 H3 CARB SP PLUG
  • Bright provides a smooth, polished finish on the tool. It increases chip flow in softer materials such as aluminum, wood and plastic.
  • Plug chamfers are the most commonly used chamfer and are designed for efficiently threading through and blind holes. They have 3 to 5 threads.
  • Solid carbide provides better rigidity than high speed steel. It is extremely heat-resistant and used for high speed applications on cast iron, nonferrous materials, plastics, and other tough-to-machine materials.

Specifications

  • Material
    Solid Carbide
  • Finish Coating
    Bright
  • Chamfer
    Plug
  • Thread Limit/Fit
  • Number Of Flutes
  • Thread Length
  • Overall Length
    2-15/16 in
  • Thread Standard
    UNC
  • Shank Diameter
    0.3810 in
  • Class of Fit
    3B
  • Oversize
    No
  • Square Length
    7/16 in
  • Thread Direction
    Right Hand
  • Thread Size
    3/8-16 in
  • Through Coolant
    NonThrough Coolant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought