1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
04480703
Size 2 x 1", Class 125, Cast Iron Black Pipe Reducing Coupling; 175 psi, FPT End Connection
MI ITEM #
11676429
MFR #
04480703
List Price
$81.65
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Plumbing
Pipe Fittings
Made in USA 04480703
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
04480703
Size 2 x 1", Class 125, Cast Iron Black Pipe Reducing Coupling; 175 psi, FPT End Connection
MI ITEM #
11676429
MFR #
04480703
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$81.65
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
04480703 04480703 2X1 BLACK CONCENTRIC R
Specifications
Fitting Type
FPT
Material
Cast Iron
Finish Coating
Black
Fitting Size
2 x 1 in
Pressure Range
125-175 psi
Style
125
Type
Reducing Coupling
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought