Motion
04480729

Made in USA
04480729

Size 2 x 1-1/2", Class 125, Cast Iron Black Pipe Reducing Coupling; 175 psi, FPT End Connection
MI ITEM #11676430
MFR #04480729
List Price$91.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
04480729

Size 2 x 1-1/2", Class 125, Cast Iron Black Pipe Reducing Coupling; 175 psi, FPT End Connection
MI ITEM #11676430
MFR #04480729

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$91.73/each for your price

Overview

Mfr description
04480729 04480729 2X1-1/2 BLACK CONCENTR

Specifications

  • Fitting Type
    FPT
  • Material
    Cast Iron
  • Finish Coating
    Black
  • Fitting Size
    2 x 1-1/2 in
  • Pressure Range
    125-175 psi
  • Style
    125
  • Type
    Reducing Coupling

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought