1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
04519229
25" High x 16" Wide x 2" Deep HVAC Grease Filter;24 Gauge Galvanized Steel, Bail Handle, 450°F Max Working Temp
MI ITEM #
11676445
MFR #
04519229
List Price
$41.43
/each
Qty
Add to Cart
Previous Page
Home
Made in USA 04519229
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
04519229
25" High x 16" Wide x 2" Deep HVAC Grease Filter;24 Gauge Galvanized Steel, Bail Handle, 450°F Max Working Temp
MI ITEM #
11676445
MFR #
04519229
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$41.43
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
04519229 04519229 25 X 16 X 2 W/HANDLES
Specifications
Handle Type
Bail
Material
Galvanized Steel
Material Grade
24 Gauge
Maximum Temperature
450 F
Depth
2 in
Height
25 in
Width
16 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data