1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
04541298
25" High x 20" Wide x 2" Deep HVAC Grease Filter;H14 Aluminum, Bail Handle, 250°F Max Working Temp
MI ITEM #
11676450
MFR #
04541298
List Price
$75.78
/each
Qty
Add to Cart
Previous Page
Home
Made in USA 04541298
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
04541298
25" High x 20" Wide x 2" Deep HVAC Grease Filter;H14 Aluminum, Bail Handle, 250°F Max Working Temp
MI ITEM #
11676450
MFR #
04541298
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$75.78
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
04541298 04541298 25 X 20 X 2 W/HANDLES
Specifications
Handle Type
Bail
Material
Aluminum
Material Grade
H14
Maximum Temperature
250 F
Depth
2 in
Height
25 in
Width
20 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought