1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
04541314
16" High x 25" Wide x 2" Deep HVAC Grease Filter;304 Stainless Steel, Bail Handle, 900°F Max Working Temp
MI ITEM #
11676452
MFR #
04541314
List Price
$178.18
/each
Qty
Add to Cart
Previous Page
Home
Made in USA 04541314
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
04541314
16" High x 25" Wide x 2" Deep HVAC Grease Filter;304 Stainless Steel, Bail Handle, 900°F Max Working Temp
MI ITEM #
11676452
MFR #
04541314
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$178.18
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
04541314 04541314 16 X 25 X 2 W/HANDLES
Specifications
Handle Type
Bail
Material
Stainless Steel
Material Grade
304
Maximum Temperature
900 F
Depth
2 in
Height
16 in
Width
25 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought