1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
04541330
20" High x 20" Wide x 2" Deep HVAC Grease Filter;304 Stainless Steel, Bail Handle, 900°F Max Working Temp
MI ITEM #
11676454
MFR #
04541330
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Made in USA 04541330
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
04541330
20" High x 20" Wide x 2" Deep HVAC Grease Filter;304 Stainless Steel, Bail Handle, 900°F Max Working Temp
MI ITEM #
11676454
MFR #
04541330
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
04541330 04541330 20 X 20 X 2 W/HANDLES
Specifications
Handle Type
Bail
Material
Stainless Steel
Material Grade
304
Maximum Temperature
900 F
Depth
2 in
Height
20 in
Width
20 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought