1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
04541355
25" High x 20" Wide x 2" Deep, Stainless Steel HVAC Grease Filter;900°F Max, Bail Handle, 304 Material Grade
MI ITEM #
11676456
MFR #
04541355
List Price
$116.85
/each
Qty
Add to Cart
Previous Page
Home
Made in USA 04541355
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
04541355
25" High x 20" Wide x 2" Deep, Stainless Steel HVAC Grease Filter;900°F Max, Bail Handle, 304 Material Grade
MI ITEM #
11676456
MFR #
04541355
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$116.85
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
04541355 04541355 25 X 20 X 2 W/HANDLES
Specifications
Handle Type
Bail
Material
Stainless Steel
Material Grade
304
Maximum Temperature
900 F
Depth
2 in
Height
25 in
Width
20 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought