Motion
04546024

Made in USA
04546024

36 Inch Long x 1 Inch Wide x 1/2 Inch Thick, Tool Steel, AISI D2 Air Hardening Flat Stock;Tolerances: +.250 to .500 Inch Long, +.000 to .005 Inch Wide, +/-.001 Inch Thick, +/-.001 Inch Square
Mi Item #11676461
MFR #04546024
Price$358.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
04546024

36 Inch Long x 1 Inch Wide x 1/2 Inch Thick, Tool Steel, AISI D2 Air Hardening Flat Stock;Tolerances: +.250 to .500 Inch Long, +.000 to .005 Inch Wide, +/-.001 Inch Thick, +/-.001 Inch Square
Mi Item #11676461
MFR #04546024

Mfr description
04546024 04546024 1/2 X 1 X 36 D2 AIR HA
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$358.95/each

Specifications

Dimensions

  • Length
    36 in
  • Thickness
    1/2 in
  • Width
    1 in

Details

  • Length Tolerance
    + .250 - .500 in
  • Material
    Tool Steel
  • Material Specification
    AISI Type D2 Air Hardening
  • Square Tolerance
    +/- .001 in
  • Thickness Tolerance
    +/- .001 in
  • Width Tolerance
    + .000 in - .005 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)