Motion
04615704

Made in USA
04615704

1-1/4" OAL, 1/2" Head Diam, 2 Flute, 100° Incl Angle, Integral Pilot, Adjustable Stop Countersink; Straight Shank, 1-3/4" Shank Len, 3/16" Shank Diam, 1/4-28 Shank, 1/4" Pilot Diam, High Speed Steel
MI ITEM #11676517
MFR #04615704
List Price$38.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
04615704

1-1/4" OAL, 1/2" Head Diam, 2 Flute, 100° Incl Angle, Integral Pilot, Adjustable Stop Countersink; Straight Shank, 1-3/4" Shank Len, 3/16" Shank Diam, 1/4-28 Shank, 1/4" Pilot Diam, High Speed Steel
MI ITEM #11676517
MFR #04615704

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$38.03/each for your price

Overview

Mfr description
04615704 04615704 1/4" 2FL 1/2"DIA 100D
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications on both ferrous and nonferrous materials.; Straight shanks are used for general purpose applications. The shank is smaller than the drill bit diameter. They are used with portable drills and drill presses on ferrous and non-ferrous materials.

Specifications

  • Countersink Angle
    50 °
  • Number Of Flutes
    2
  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Shank Diameter
    3/16 in
  • Overall Length
    1-1/4 in
  • Pilot Or Drill Tip Diameter
    1/4 in
  • Shank Type
    Straight
  • Cutting Direction
    Right Hand
  • Attachment Type
    Threaded Shank
  • Included Angle
    100 °
  • Shank Length
    1-3/4 in
  • Pilot Type
    Integral
  • Head Diameter
    1/2 in
  • Shank Thread Size
    1/4-28

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text