Motion
04618468

Made in USA
04618468

10 3/16" Pin Diam, Purple Brass Cleco Fastener; Miniature, 0 to 1/4" Grip
Mi Item #11676535
MFR #04618468
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
04618468

10 3/16" Pin Diam, Purple Brass Cleco Fastener; Miniature, 0 to 1/4" Grip
Mi Item #11676535
MFR #04618468

Mfr description
04618468 04618468 NO.10 DR 3/16"D BRASS
  • Miniature cleco fasteners are used in applications that require a shorter reach.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drill Size
    #10
  • Maximum Grip
    1/4 in
  • Minimum Grip
    0 in
  • Pin Diameter
    3/16 in

Details

  • Color Code
    Brass
  • Style
    Miniature
  • Type
    Cleco Fastener
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)