Motion
04618518

Made in USA
04618518

10 3/16" Pin Diam, Purple Brass Cleco Fastener; Standard with Extended Grip, 0 to 1/2" Grip
MI ITEM #11676537
MFR #04618518
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
04618518

10 3/16" Pin Diam, Purple Brass Cleco Fastener; Standard with Extended Grip, 0 to 1/2" Grip
MI ITEM #11676537
MFR #04618518

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
04618518 04618518 NO.10 DR 3/16"D BRASS
  • Standard with extended grip cleco fasteners are ideal for grip ranges either between 0 and 1/2 inches or 1/4 and 1/2 inches.

Specifications

  • Color Code
    Brass
  • Drill Size
    #10
  • Maximum Grip
    1/2 in
  • Minimum Grip
    0 in
  • Pin Diameter
    3/16 in
  • Style
    Standard w/ Extended Grip
  • Type
    Cleco Fastener

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought