Motion
04618575

Made in USA
04618575

21 5/32" Pin Diam, Purple Black Cleco Fastener; Standard with Extended Grip, 1/4 to 1/2" Grip
MI ITEM #11676540
MFR #04618575
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
04618575

21 5/32" Pin Diam, Purple Black Cleco Fastener; Standard with Extended Grip, 1/4 to 1/2" Grip
MI ITEM #11676540
MFR #04618575

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
04618575 04618575 NO.21 DR 5/32"D BLK US
  • Standard with extended grip cleco fasteners are ideal for grip ranges either between 0 and 1/2 inches or 1/4 and 1/2 inches.

Specifications

  • Color Code
    Black
  • Drill Size
    #21
  • Maximum Grip
    1/2 in
  • Minimum Grip
    1/4 in
  • Pin Diameter
    5/32 in
  • Style
    Standard w/ Extended Grip
  • Type
    Cleco Fastener

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text