Motion
04618633

Made in USA
04618633

10 3/16" Pin Diam, Purple Brass Cleco Hex Nut Fastener; Long Length, 0 to 1" Grip
MI ITEM #11676543
MFR #04618633
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
04618633

10 3/16" Pin Diam, Purple Brass Cleco Hex Nut Fastener; Long Length, 0 to 1" Grip
MI ITEM #11676543
MFR #04618633

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
04618633 04618633 NO.10 DR 3/16"D BRASS
  • Long-length cleco fasteners are used in applications that require an extended reach.

Specifications

  • Color Code
    Brass
  • Drill Size
    #10
  • Maximum Grip
    1 in
  • Minimum Grip
    0 in
  • Pin Diameter
    3/16 in
  • Style
    Long Length
  • Type
    Hex Nut Fastener

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought